Shop All Engine Components
Massive Audio
Massive Audio RK-PAT300 Compression Driver Re-Cone Diaphragms
Mfr # RK-PAT300
Zoro # G004075346
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Massive Audio
- MFR # RK-PAT300
- Zoro # G004075346
- Country of Origin China
- Category Engine Components
Description
The Massive Audio 12V Pro PAT300 Compression Driver can hold up to 500W with a 8 Ohm VC of 77.2mm and a sensitivity of 111dB! This 2" bolt on driver can accommodate several styles and designs of horns to round out your system. This driver uses spring loaded connectors and utilize a high power rear "Fin" designed heat sink for cooler running
Features- 77.2mm CCAW Voice Coil
- Ferro Fluid Cooled
- High Grade Ferrite Magnet
- Recommended 18dB Crossover
- Field Replaceable Voice Coil
- Impedance: 8 Ohm
- Frequency Range: 500Hz - 20KHz
- RMS: 100 watts
- PEAK: 500 watts
- Sensitivity: 111dB
- Mounting Type: Bolt-On
- Throat: 2" Exit
- Voice Coil: 77.2mm
- Crossover: 18dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- ILC Replacement for TECUMSEH OHV130 STARTER (OHV130 STARTER)
- RACOR 2040V10, Fuel Element Crtrge 10Mic 2040 (2040V10)
- ASSENMACHER SPECIALTY TOOLS Toyota Brake Bleeder Adapter (TOY18B)
- A & I PRODUCTS Fan, 6 Blade 20" x3" x20" (A-AT26373)
- NISSEN Fan, 85742 (85742)
- URO PARTS On Discovery Up To (V)2A736339 Expansion Tank, Esr2935 (ESR2935)
- CTA MANUFACTURING 4Pc Spark Plug Socket Set - Euro (2030)
- SKF Shaft Seal, 1-3/4 x 2-3/8 x 5/16", CRWA1, NBR (17271)
- PROFORM TMNG CHN CVR BLK SBC BOWTIE (141-753)
- Massive Audio Engine Components