Massive Audio HIPPOXL 122 12 in. Subwoofer Dual 2 Ohm 2000W RMS & 4000W Maximum
Mfr # HIPPOXL 122
Zoro # G803949794
Product Information
- Brand Massive Audio
- MFR # HIPPOXL 122
- Zoro # G803949794
- UPC # 623169610936
- Country of Origin China
- Category Corded Speakers
Description
Want "Big Bottom Bass" Well when Massive Audio designed the "HIPPO XL" Series Subwoofers we had one thing we wanted out of the design. A subwoofer with a "Big Bottom." The improved HIPPO "XL" subwoofers have changed the herd and wants being heard! The upgraded 2K RMS CEA2031 Certified "HIPPO 122 "XL" & 152 "XL" now use 350 Oz high energy double stacked Strontium magnets bolted to a custom milled over-sized back plate. This design helps lower heat buildup in the dual 2 Ohm Black Anodized 3" VC Formers which are using space age Kevlar Spinlace for extra strength! Kevlar Fiber reinforced Non-Pressed Paper Cones that have been stitched in "Red" into the oversized surrounds. The bonded to dual Poly Nomex Spiders carry the stitched hard wired high voltage tinsels leads that are hard wired to pure 10 gauge copper speaker wire. The Massive Audio Hippo 122 "XL" & 152 "XL" Extra: "BIG BOTTOM"
Features- Heavy Duty, Rugged Industrial Textured Cast Aluminum Basket
- 350oz High Energy Double Stack Strontium Magnet Structure
- Dual Impedance Black Anodized Voice Coil Former with Kevlar Spunlace
- Kevlar Fiber Reinforced Non-Pressed Paper Cone with Industrial Textured Finish
- Red Stitched Edge to the Cone's Edge for Added Strength
- Over Sized Mirror Image Dual Poly / Nomex Spiders
- Black Anodized One Piece Pole-Plate for Added Motor Force
- 100% Pure 8 AWG Copper Direct Input Wires Connection to Voice Coils
- Reinforced Fiberglass Woven Dust cap for High Power Applications
- Custom Tooled Rubber Gasket and Magnet Boot
- Size: 12"
- Peak Watts: 4000
- RMS Watts: 2000
- Cone: Non-Pressed Paper
- Voice Coil: 3" Dual 2 Ohm
- Surround: Tall and Narrow Foam
- Magnet: 350oz Strontium
- Terminals: Heavy Duty Direct Input Wires Connection
- Basket: Cast Aluminum
- Tinsel Leads: Heavy Duty Triple
- X-Max: 17.5mm
- SPL: 95.99dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0203)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- ILC Replacement for Sanyo Cr17450se (CR17450SE SANYO)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PLUGIT Pebble Desktop Speakers;White (PL735814)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA6A 6.5 in. Midbass Driver 350W (BETA6A)
- EMINENCE SPEAKER 15 Inch Pro Woofer; 600W Max; 8 Ohms - BETA15A (BETA15A)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- Massive Audio Corded Speakers