Shop All Corded Speakers
Massive Audio
Massive Audio GTX 124R 12 Dual 4 Ohm Subwoofer 1000W RMS & 2000 Max
Mfr # GTX 124R
Zoro # G903949809
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Massive Audio
- MFR # GTX 124R
- Zoro # G903949809
- UPC # 623169611056
- Country of Origin China
- Category Corded Speakers
Description
GTX124R a New CEA 2031 Certified Subwoofer that handles 1000 RMS 2000 Max by using a 3" four layered Dual 4 Ohm Anodized Aluminum VC. High powered dual stacked 150oz Strontium Magnets are riveted to ridged stamped steel low resonate baskets with UV treated Non Press Paper Cones that are double stitched in red into EROM Foam surrounds.
Features- Heavy gauge Steel Basket with Industrial Texture Painting
- Dual Stacked High Flux Y30 120oz Strontium Ferrite Magnets
- Dual Impedance / 2.5" 4 Layer Hi-Temp Voice Coil
- Poly Cotton Spider with Woven Round Tinsel Leads
- UV Treated / Non-Pressed Paper Cone with EROM Foam Surround
- Round Shape PP Vacuum Dust Cap
- 10mm Top Plate
- Customized Rubber Gasket & Magnet Boot
- Size: 12"
- Watts RMS: 700
- Peak Power: 1400
- Cone: UV Treated / Non-Pressed Paper
- Voice Coil: 2.5" Dual 2 Ohm
- Surround: EROM Foam
- Magnet: 120oz
- Terminals: 5 Way Binding Push Terminals
- Basket: Heavy Gauge Steel
- Tinsel Leads: Woven Round
- X-Max: 15mm + 10mm top plate
- SPL: 88.6 dB
- FS: 41Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Amstron AP-12180NB-H - 4PK (MAX3971207)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery Replacement For FM12180 (ML18-1221141161)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- BAD DAWG Bad Dawg 693-5431-00 Rzr Rear Speaker Housing - Speakers Not Included. For Polaris Rzr 800S And 900Xp (693-5431-00)
- P AUDIO SYSTEM CO LTS P Audio System 12 in. 4000 Watt Woofer (SD124000CA)
- NEXTGEN 4 in. x 10 in. Horn Tweeter 10oz Magnet (NE19320)
- MONOPRICE Amber Ceiling Speakers 8" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24435)
- AG ANTENNA GROUP 2X15ROUND Double 15 in. Vented Round Woofer Empty Car Speaker Box (2X15SQUARESEALED)
- PYLE 1 Pair 5"X7"/6"X 8" 3-Way Triaxial (PL5173BK)
- Massive Audio Corded Speakers