Shop All Engine Components
Massive Audio
Massive Audio AK-0 0 Awg 100 Percent Copper Gold Plated RCA ANL Fuse Holder
Mfr # AK-0
Zoro # G004026287
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Massive Audio
- MFR # AK-0
- Zoro # G004026287
- UPC # 623169640124
- Country of Origin China
- Category Engine Components
Description
Protect your investment! AK Series Premium "Hook Up's" are the Massive Audio solution to eliminating the weak link. Massive Audio wiring kits greatly simplify the process of installing your amplifier by providing everything you need right in one kit. Unlike most manufacturers they supply all the necessary wire, fuses and terminals in one package. All Massive wire is comprised of Oxygen Free Pure Copper Cable (No Mixed Metal or CCA) and the signal cables use custom molded RCA plugs insuring the highest conductivity.
Features- 100% Pure Oxygen Free Copper
- Flexible Silver Tinned Wires
- Optimum Power & Signal Flow for Cooler Amplifier Operation
- 2 Channel OFC Pair Directional Signal Cables
- Custom Molded RCA Interconnect
- ANL Fuse Holder
- Shrink-Wrapped Protective Mesh
- High End Gage Speaker Wires
- Made using cutting-edge technology for ultimate quality
- Cutting-edge design, modern style, splendid look and feel
- Fusion of dazzling clarity and powerful sound
- Power Cable: 0 AWG - 16'
- Ground Cable: 0 AWG - 3'
- Speaker Cable: 16 AWG - 20'
- Singal Cable: RCA Pair - 17'
- Fuse Holder: 150 amps AFC
- Wire Material: 100% Twisted Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- MTD Starter Hsg. Asm (753-05158)
- FOUR SEASONS HOSE 50FT GOODYEAR #8 (55418)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- MELLING JB-2271 Stock Engine Valve Lifter (JB-2271)
- ARP DODGE CUMMINS 6.7L W/FACTORY GIRDLE MAIN STUD KIT (247-5405)
- DORMAN 090-074 Oil Drain Plug Magnetic 3/4-16, Head Size 1 In. (090-074)
- CAFRAMO Caframo C4P-9421CABBX 120V 500W Cabinet Heater; Black (C4P-9421CABBX)
- WIX FILTERS Wix Racing Filters WIX24004 Replacement 7 Micron Paper Fuel Filter Element Fits WIX24003; WIX24744 (WIX24004)
- DEA MOUNTS Engine Torque Strut Mount, A2899 (A2899)
- Massive Audio Engine Components