Shop All Outdoor Benches
Masonways
72'' x 26'' x 33'' Brown Plastic Malibu-Style Bench with Black Legs
Mfr # 600MALI660BR
Zoro # G711582434
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Masonways
- MFR # 600MALI660BR
- Zoro # G711582434
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 72'' x 26'' x 33'' brown plastic malibu-style bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With six feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a brown color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile bench.Overall Dimensions:Length: 72''Width: 26''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- AFTERMARKET Belt Rack 36 8 Hooks (A-BR1-AI)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 66-1/4" (US963423)
- MTD Ignition Coil Asse (951-11305A)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Red (694557RD)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- TAICANG ALL MATS PLASTIC IND.- SHANGHAI Global Industrial Seat Cushion For Picnic Table Benches, Gray, 2/Pack (277CP66)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- Masonways Patio Furniture