Shop All Outdoor Benches
Masonways
72'' x 25'' x 31'' Gray Plastic Dura-Bench with Black Legs
Mfr # 600TRAD460GR
Zoro # G811582471
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600TRAD460GR
- Zoro # G811582471
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 72'' x 25'' x 31'' gray plastic dura-bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With six feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a gray color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile bench.Overall Dimensions:Length: 72''Width: 25''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Belt (K5351-34710)
- SURTEK Y-Shaped Metallic Hose Adapter Made Of Bronze (130334)
- ZIPPO Vintage Brushed Chrome with Slashes Pocket Lighter (230)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- HIGHWOOD USA Highwood® Weatherly 5' Outdoor Bench, Weathered Acorn (AD-BENW3-ACE)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- Masonways Patio Furniture