Shop All Outdoor Benches
Masonways
72'' x 17'' x 17'' Gray Plastic Backless Dura-Bench with Black Legs
Mfr # 600DURA160GR
Zoro # G711638667
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600DURA160GR
- Zoro # G711638667
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 72'' x 17'' x 17'' gray plastic backless dura-bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its backless design provides a sleek look as well as the practical ability for guests to sit facing either direction providing versatility in use. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With six feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a gray color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile backless bench.Overall Dimensions:Length: 72''Width: 17''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 8 in. L x 6 in. W x 3 in. H, Beige (2932)
- DB ELECTRICAL Cushioned Seat Riding Mower For High Back (18”) bucket style; (3010-0037)
- EGO Lawn Mower Blade, 21" L, 0.400" Thickness (AB2101)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Next Vista G1, Camo (18-125-016001-00)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- DURAMAX Ashton Convertible Table / Bench (68070)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx36"L (CRB1236)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- Masonways Outdoor Benches