Shop All Outdoor Benches
Masonways
72'' x 17'' x 17'' Cedar Plastic Backless Dura-Bench with Black Legs
Mfr # 600DURA160CE
Zoro # G711589792
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600DURA160CE
- Zoro # G711589792
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 72'' x 17'' x 17'' cedar plastic backless dura-bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its backless design provides a sleek look as well as the practical ability for guests to sit facing either direction providing versatility in use. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With six feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a cedar color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile backless bench.Overall Dimensions:Length: 72''Width: 17''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES Tarp Tape (TBR-35)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- MTD Bearing-Ball .25 X (741-04425)
- ZORO SELECT Top Cover (TT5DFL9TCG)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- FROG FURNISHINGS Cedar 4' Colonial Bench (PB 4CEDCOLE)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- Masonways Outdoor Benches