Shop All Outdoor Benches
Masonways
60'' x 26'' x 33'' Brown Plastic Malibu-Style Bench with Black Legs
Mfr # 600MALI650BR
Zoro # G411582659
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600MALI650BR
- Zoro # G411582659
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 60'' x 26'' x 33'' brown plastic malibu-style bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With five feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a brown color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile bench.Overall Dimensions:Length: 60''Width: 26''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- BRIGGS & STRATTON Cylinder Head Gasket (845884)
- STENS New 520-025 Carburetor For Toro 38610, 38611, 38581, 38582, 38583, 38535, 38536, 38537, 38538 (520-025)
- TEEJET Diaphragm Pressure Relief/Reg Valve (8460-3/4)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- CLASSIC ACCESSORIES Contoured Foam, 3" Thick Bench/Settee (61-016-010916-RT)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- JACK POSTRP Hi Back GliderTrays (CG-45Z)
- Masonways Patio Furniture