Shop All Retail Floor Shelving Units
Masonways
48'' x 40'' x 30'' Heavy-Duty Plastic Bulk Produce Merchandiser
Mfr # 600484030HD
Zoro # G311224314
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600484030HD
- Zoro # G311224314
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Enhance your display with this MasonWays 48'' x 40'' x 30'' heavy-duty plastic bulk produce merchandiser. This merchandiser is made of extra heavy-duty plastic and has a weight capacity of 2000 lb. Its sturdy construction resists chipping cracking rusting bending and breaking. It is 48'' x 40'' x 30'' and great for displays storage and specialty fixtures.**This merchandiser provides more height than similar products making your produce easier to view and keeping them safely off of the ground. It also features slats which help prevent liquids from pooling while also providing more airflow around the products. Upgrade your display with this MasonWays bulk merchandiser!**Overall Dimensions:*Width: 48''*Depth: 40''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- 80/20 Rt Hand Pivot Assembly W/L-Handle 10 S (4148)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-201BL)
- BLOEM BLOEM ARIANA RACK 33""H (DIS127)
- ECONOCO Linea 5-1/2''x7'' Landscape Sign Holder W/ One 4'' Swedged Stem, 4PK (LNSH57)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/White (K411/W)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black (K411/B)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- NICHE Niche PC066PKWH Cubo Storage Set - 6 Half Size Cubes; White Wood Grain (PC066PKWH)
- Masonways Retail Floor Shelving Units