Shop All Retail Floor Shelving Units
Masonways
48'' x 40'' x 14'' Heavy-Duty Plastic Bulk Produce Merchandiser
Mfr # 600484014HD
Zoro # G911224325
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600484014HD
- Zoro # G911224325
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Enhance your display with this MasonWays 48'' x 40'' x 14'' heavy-duty plastic bulk produce merchandiser. This merchandiser is made of extra heavy-duty plastic and has a weight capacity of 2000 lb. Its sturdy construction resists chipping cracking rusting bending and breaking. It is 48'' x 40'' x 14'' and great for displays storage and specialty fixtures.**This merchandiser provides more height than similar products making your produce easier to view and keeping them safely off of the ground. It also features slats which help prevent liquids from pooling while also providing more airflow around the products. Upgrade your display with this MasonWays bulk merchandiser!**Overall Dimensions:*Width: 48''*Depth: 40''*Height: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Clear (QUS242CL)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- STARTECH.COM 1U Adj Rack Mount Shelf, ADJSHELFHDV (ADJSHELFHDV)
- AZAR DISPLAYS 11"W Leaflet Banners for Sky Tower Display (300280)
- CON-TACT BRAND CONTACT PAPR3YD18""GRANIT (09F-C9J63-12)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- ECONOCO Linea 22''Wx28''H Floor Standing Sign Holder (LNSH28)
- Masonways Retail Floor Shelving Units