Shop All Anti-slip tapes, Treads & Stair Nosings
Masonways
48'' x 36'' x 36'' Solid Black Plastic 3-Step Floral Stair Step / Riser
Mfr # 600FL3STEP
Zoro # G911175634
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600FL3STEP
- Zoro # G911175634
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Safely store your heaviest products and floral displays with this MasonWays 48'' x 36'' x 36'' solid 3-step black plastic floral stair step / riser! The rugged plastic construction of this riser is the perfect storage solution for display areas around your buffet table or inside your walk-in coolers. It even offers antimicrobial protection! This riser allows you to confidently store or display heavy fruit cartons kegs and flower displays with ease.**The sturdy solid design of these merchandising stairs ensures that they can hold any load. For added convenience this sturdy stair step riser is easy to clean. If you're looking for a durable display or storage solution for your establishment this riser gives you reliability for a price you can afford.**Overall Dimensions:*Length: 48''*Width: 36''*Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- NMC Danger Flammable Material Sign, D117R (D117R)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 8-1/4 (14816)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- Masonways Anti-slip tapes, Treads & Stair Nosings