Shop All Outdoor Benches
Masonways
48'' x 26'' x 33'' Cedar Plastic Malibu-Style Bench with Black Legs
Mfr # 600MALI640CE
Zoro # G211517134
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Masonways
- MFR # 600MALI640CE
- Zoro # G211517134
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 48'' x 26'' x 33'' cedar plastic malibu-style bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With four feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a cedar color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile bench.Overall Dimensions:Length: 48''Width: 26''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TX A&M Frosty Fleece (219-25F-1)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- WEBER Q1200 BLK GrillTable (51010001)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1020-A)
- HIGHWOOD USA Highwood® Weatherly 4' Outdoor Bench, Black (AD-BENW4-BKE)
- IMPERIAL POWER LTD Latt Back STL Bench (IP-SV131FB)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- INTERNATIONAL CARAVAN Resin Wicker Hanging Loveseat Swing, Antique Black (3183-AB)
- FROG FURNISHINGS Cedar 6' Newport Bench (PB 6CEDNEW)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- Masonways Outdoor Benches