Shop All Outdoor Benches
Masonways
48'' x 26'' x 33'' Brown Plastic Malibu-Style Bench with Black Legs
Mfr # 600MALI640BR
Zoro # G211582651
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Masonways
- MFR # 600MALI640BR
- Zoro # G211582651
- Country of Origin China
- Category Outdoor Benches
Description
Upgrade your outdoor seating with this MasonWays 48'' x 26'' x 33'' brown plastic malibu-style bench with black legs. This outdoor bench is made of durable plastic that is designed to withstand long-term exposure to outdoor conditions. Its portable or in ground mounting ability also allows for freedom of placement and easy relocation.With four feet of seating area feel confident that this bench will provide ample area for your guests to relax comfortably. This bench boasts a brown color and black legs that add an attractive look to your outdoor area. Upgrade your park hotel garden or restaurant waiting area with this sleek and versatile bench.Overall Dimensions:Length: 48''Width: 26''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE ANTI-SAG GATE KT BLK 1PK (N109-060)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2503)
- BANIXX Hoof & Wound Care 32 oz. (1196-QT)
- LOGO BRANDS Clemson Round Table (123-31)
- CREEKVINE DESIGNS 2 ft Cedar Countryside Garden Bench (WF2EGBCVD)
- STECK MANUFACTURING PORTABLE BENCH - HVY DUTY (SS35755)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- LIVING ACCENTS PRK BENCH IRN 23.5X33.5"" (KMS620C)
- Masonways Outdoor Benches