Shop All Anti-slip tapes, Treads & Stair Nosings
Masonways
48'' x 24'' x 24 Solid Heavy-Duty Black Plastic Stair Step / Riser
Mfr # 6004824242
Zoro # G111175571
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 6004824242
- Zoro # G111175571
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Safely store your heaviest ingredients and products with this MasonWays 48'' x 24'' x 24'' solid heavy-duty black plastic stair step / riser with 1500 lb. capacity! The rugged plastic construction of this plastic riser is the perfect storage solution for display areas walk-in coolers or humid dish rooms with the strength for heavier storage. It even offers antimicrobial protection! With a 1500 lb. capacity this riser allows you to confidently store or display heavy fruit cartons kegs and flower displays with ease.**The sturdy solid design of these merchandising stairs ensure that they can hold any load. For added convenience this sturdy stair step riser is easy to clean. If you're looking for a durable display or storage solution for your establishment this heavy-duty riser gives you the reliability you need for a price you can afford. **Overall Dimensions:*Length: 48''*Width: 24''*Height: 24''*Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- IRONCLAD PERFORMANCE WEAR Bump Cap - Fabric Black (G62004)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 15' (SGT-BYS-13)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- HY-KO 48In Blue Diamond Driveway Marker, 12PK (A10111)
- BRADY Brady 104318 ToughStripe Floor Marking Tape, 2 W X 100'L, RedWhite (104318)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- Masonways Anti-slip tapes, Treads & Stair Nosings