Shop All Display Cases
Masonways
12''x 12'' x 12'' Solid Black Plastic Floral Cube / Riser - 100 lb.
Mfr # 600FC121212
Zoro # G611397718
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Masonways
- MFR # 600FC121212
- Zoro # G611397718
- Country of Origin United States
- Category Display Cases
Description
Safely store your heaviest ingredients and products with this MasonWays 12'' x 12'' x 12'' solid black plastic floral cube / riser with 100 lb. capacity! The rugged plastic construction is the perfect storage solution for display areas walk-in coolers or humid dish rooms with the strength for heavier storage. With a 100 lb. capacity this riser allows you to confidently store or display heavy fruit cartons kegs and flower displays with ease.**The sturdy solid design of this merchandising cube is strong ensuring that it can hold any load. For added convenience this sturdy floral cube it easy to clean. It even offers antimicrobial protection! If you're looking for a durable display or storage solution for your establishment this riser gives you the reliability you need for a price you can afford. **Overall Dimensions:*Length: 12''*Width: 12''*Height: 12''*Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- AMGOOD 12in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1248)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- ECONOCO Acrylic Folding Board, Large, PK6 (HP/SFB-L)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- Masonways Display Cases