Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isoltr, Neoprene, 115 to 235 lb.
Mfr # 4C971
Zoro # G1245955
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 115 to 235 lb
- Deflection Range 0.24 in to 0.40 in
- Max. Rod Dia. 3/4 in
- Lower Rod Penetration 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 4C971
- Zoro # G1245955
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/4 in |
Depth | 3 1/4 in |
Height | 4 1/2 in |
Width | 4 1/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 115 to 235 lb |
Deflection Range | 0.24 in to 0.40 in |
Lower Rod Penetration | 3 in |
Bushing Type | Rubber |
Color Mark | Red |
Spring Color | Red |
Max. Deflection | 0.40 in |
Description
Hanger Mount Vibration Isolator, Neoprene, Capacity Range 115 to 235 lb, Deflection Range 0.24 in to 0.40 in, Max. Rod Dia. 3/4 in, Lower Rod Penetration 3 in, Depth 3 1/4 in, Height 4 1/2 in, Width 4 1/4 in, Spring Color Red, Color Mark Red, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Handle Puller Kit 1/2" (3875)
- SUPERIOR ELECTRIC Mini (1/32 Inch to 5/32 Inch) Keyless Drill Chuck with 1/4 Inch Quick-Change Hex Shank Adapter (J018)
- KRAFT TOOL Leather Bottom Bag w/Nylon Handle, 24 (WL224)
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- MASON Vibration Isolator, Spring, 80 to 113 lb Capacity (5C142)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON Vibration Isolator, Spring, 162 to 210 lb. (5XR48)
- Mason Hanger Mount Vibration Isolators