Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Spring, 940 to 1250lb.
Mfr # 5C151
Zoro # G1124742
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 940 to 1250 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 3/4 in
- Lower Rod Penetration 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5C151
- Zoro # G1124742
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/4 in |
Height | 7 1/4 in |
Depth | 4 in |
Width | 4 3/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 940 to 1250 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 4 1/4 in |
Color Mark | Gray |
Spring Color | Gray |
Bushing Type | Rubber |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 940 to 1250 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/4 in, Lower Rod Penetration 4 1/4 in, Depth 4 in, Height 7 1/4 in, Width 4 3/4 in, Spring Color Gray, Color Mark Gray, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- PFERD 8" Half Round File - DIY Packaged - Smooth Cut, with Handle (11025P)
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- Mason Hanger Mount Vibration Isolators