Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Spring, 380 to 510 lb.
Mfr # 5XR57
Zoro # G0301165
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 380 to 510 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 5/8 in
- Lower Rod Penetration 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5XR57
- Zoro # G0301165
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 5/8 in |
Height | 5 3/4 in |
Depth | 2 3/4 in |
Width | 3 1/4 ft |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 380 to 510 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 4 in |
Color Mark | Red |
Bushing Type | Rubber |
Spring Color | Red |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 380 to 510 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 5/8 in, Lower Rod Penetration 4 in, Depth 2 3/4 in, Height 5 3/4 in, Width 3 1/4 ft, Spring Color Red, Color Mark Red, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- DEWALT VSR Switch (152274-29)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- MASON Vibration Isolator, Spring, 80 to 113 lb Capacity (5C142)
- MASON Vibration Isoltr, Neoprene, 500 to 1000lb. (5XR53)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- Mason Hanger Mount Vibration Isolators