Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Spring, 300 to 400 lb.
Mfr # 5C145
Zoro # G0327205
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 300 to 400 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 5/8 in
- Lower Rod Penetration 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5C145
- Zoro # G0327205
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 5/8 in |
Width | 3 1/4 in |
Depth | 2 3/4 in |
Height | 5 3/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 300 to 400 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 4 in |
Spring Color | Green |
Bushing Type | Rubber |
Color Mark | Green |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 300 to 400 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 5/8 in, Lower Rod Penetration 4 in, Depth 2 3/4 in, Height 5 3/4 in, Width 3 1/4 in, Spring Color Green, Color Mark Green, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Collection Bags, 1-11/16ftLx23-5/8inH, PK5 (717511)
- CS UNITEC Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper (EX1301-1000LB)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- KRAFT TOOL Placer Blade, Cardinal Alum, 19.5x4.5" (CC936-01)
- MASON Vibration Isoltr, Neoprene, 60 to 125 lb. (4C879)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON Vibration Isoltr, Neoprene, 190 to 380 lb. (5C011)
- MASON Vibration Isolator, Neoprene, 0 to 35 lb. (2LVR8)
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- Mason Mounts and Vibration Control