Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Spring, 230 to 310 lb.
Mfr # 5XR56
Zoro # G1507116
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 230 to 310 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 5/8 in
- Lower Rod Penetration 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5XR56
- Zoro # G1507116
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 5/8 in |
Width | 3 1/4 in |
Height | 5 3/4 in |
Depth | 2 3/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 230 to 310 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 4 in |
Bushing Type | Rubber |
Color Mark | Yellow |
Spring Color | Yellow |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 230 to 310 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 5/8 in, Lower Rod Penetration 4 in, Depth 2 3/4 in, Height 5 3/4 in, Width 3 1/4 in, Spring Color Yellow, Color Mark Yellow, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- MICRO 100 Grooving Tool (QFR-025-10X)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- EVOLUTION 15" Mild Steel Cutting Blade, 1" Arbor (15BLADEST)
- MASON Vibration Isolator, Spring, 380 to 510 lb. (5XR57)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- MASON Vibration Isoltr, Neoprene, 500 to 1000lb. (5XR53)
- MASON Vibration Isolator, Spring, 500 to 750 lb. (5C148)
- MASON Vibration Isolator, Spring, 162 to 210 lb. (5XR48)
- MASON Vibration Isolator, Neoprene, 0 to 35 lb. (2LVR8)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- Mason Hanger Mount Vibration Isolators