Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Spring, 130 to 175 lb.
Mfr # 5C143
Zoro # G1770203
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 130 to 175 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 3/8 in
- Lower Rod Penetration 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5C143
- Zoro # G1770203
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/8 in |
Height | 4 1/4 in |
Width | 2 7/8 in |
Depth | 2 1/2 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 130 to 175 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 3 1/2 in |
Color Mark | Silver |
Bushing Type | Rubber |
Spring Color | Silver |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 130 to 175 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 3 1/2 in, Depth 2 1/2 in, Height 4 1/4 in, Width 2 7/8 in, Spring Color Silver, Color Mark Silver, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-27 Carbon Steel Hex Die (DWTSH3/8-27)
- CEMENTEX 3/32 T-Handle Hex Wrench (IHK-332)
- STEELMAN 1" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79324)
- RIDGID 24" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 3" Jaw Capacity (824)
- MASON Vibration Isolator, Spring, 162 to 210 lb. (5XR48)
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. (4C967)
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- MASON Vibration Isolator, Spring, 80 to 113 lb Capacity (5C142)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- Mason Hanger Mount Vibration Isolators