Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Neoprene, 40 to 75 lb.
Mfr # 4C967
Zoro # G1261881
original price:
$14.59
9% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 40 to 75 lb
- Deflection Range 0.18 in to 0.35 in
- Max. Rod Dia. 1/2 in
- Lower Rod Penetration 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 4C967
- Zoro # G1261881
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 1/2 in |
Height | 2 3/4 in |
Width | 2 1/4 in |
Depth | 2 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 40 to 75 lb |
Deflection Range | 0.18 in to 0.35 in |
Lower Rod Penetration | 2 1/4 in |
Color Mark | Green |
Spring Color | Green |
Bushing Type | Rubber |
Max. Deflection | 0.35 in |
Description
Hanger Mount Vibration Isolator, Neoprene, Capacity Range 40 to 75 lb, Deflection Range 0.18 in to 0.35 in, Max. Rod Dia. 1/2 in, Lower Rod Penetration 2 1/4 in, Depth 2 in, Height 2 3/4 in, Width 2 1/4 in, Spring Color Green, Color Mark Green, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Wood, 7-7/8" Shank, 16x3" (CF273B)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- WILTON Sledge Hammer, 8 lb., 16 In, Steel (20816)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- MASON Vibration Isolator, Neoprene, 0 to 35 lb. (2LVR8)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON Vibration Isolator, Spring, 80 to 113 lb Capacity (5C142)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- MASON Vibration Isoltr, Neoprene, 60 to 125 lb. (4C879)
- MASON Vibration Isoltr, Neoprene, 190 to 380 lb. (5C011)
- Mason Mounts and Vibration Control