Shop All Vibration Isolator Pads
Mason
Vibration Isolation Pad, 280 psi
Mfr # 20UZ23
Zoro # G9048986
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 280 psi
- Length 18 in
- Width 18 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 20UZ23
- Zoro # G9048986
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 18 in |
Width | 18 in |
Height | 1/2 in |
Pad Size | 18 in x 18 in |
Details
Item | Vibration Isolation Pad |
Material | Nitrile |
Max. Steady Load | 280 psi |
Pad Material | Nitrile |
(thickness builder) | 1/2 in - Diamond |
Pad Style | Diamond |
Pad Thickness | 1/2 in |
Description
Vibration Isolation Pad, Material Nitrile, Max. Steady Load 280 psi, Length 18 in, Width 18 in, Height 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- MASON Vibration Iso Pad, 4x4x1 In, w/Hole (2LVP7)
- MASON Machine Leveling Mount, 1000 Lb Max Cap (MLS1000)
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- MASON Pad, Anti Vibration, PK2 (4C976)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- MASON Leveling Mount (4C978)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- Mason Vibration Isolator Pads