Shop All Vibration Isolator Pads
Mason
Vibration Isolation Pad, 10x12x1 1/4 In
Mfr # 2LVP6
Zoro # G0909377
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 6000 lb
- Length 10 in
- Width 12 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 2LVP6
- Zoro # G0909377
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 10 in |
Width | 12 in |
Height | 1 1/4 in |
Pad Size | 10 in x 12 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 6000 lb |
Design | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4 in Friction Pad on the Top |
Pad Thickness | 1 1/4 in |
Pad Style | Steel Plate Between Waffle-Profile Pads |
Pad Material | Neoprene & Steel |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 6000 lb, Length 10 in, Width 12 in, Height 1 1/4 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4 in Friction Pad on the Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- DRILL AMERICA #20x6" HSS Aircraft Extension Drill Bit (DWDA/CX620)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- DRILL AMERICA 12-24 Carbon Steel Plug Hand Tap (DWTP12-24)
- MASON Vibration Iso Pad, Waffle, 6x6x3/4 In (2LVR7)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- MASON Leveling Mount (4C978)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Vibration Isolation Pad, 280 psi (20UZ23)
- MASON Pad, Anti Vibration (4C972)
- Mason Mounts and Vibration Control