Shop All Vibration Isolator Pads
Mason
Vibration Iso Pad, 6x6x1In, w/Hole
Mfr # 2LVP9
Zoro # G0703814
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 1800 lb
- Length 6 in
- Width 6 in
- Height 1 in
- Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # 2LVP9
- Zoro # G0703814
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 6 in |
Width | 6 in |
Height | 1 in |
Pad Size | 6 in x 6 in |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 1800 lb |
Design | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru |
Pad Thickness | 1 in |
(thickness builder) | 1 in - Steel Plate Over Waffle-Profile Pad |
Pad Style | Steel Plate Over Waffle-Profile Pad |
Pad Material | Neoprene & Steel |
Description
Vibration Isolation Pad, Max. Steady Load 1800 lb, Length 6 in, Width 6 in, Height 1 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- LENOX Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852122)
- CONCRETE PUMP SUPPLY Clean Out Ball 6'', D175 Soft-Medium, Blue (COBS60)
- CENTURY DRILL & TOOL Fractional Pitch Gauge, 12-40 Tpi (98401)
- MASON Pad, Anti Vibration, PK2 (5C027)
- MASON Leveling Mount, 15,000 Lb Cap, 3 In Height (2LVN2)
- MASON Vibration Isolation Pad, 4x4x1 1/4 In (2LVP1)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MASON Pad, Anti Vibration, PK2 (4C976)
- MASON Vibration Isolation Pad, 6x6x1 1/4 In (2LVP3)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- Mason Mounts and Vibration Control