Shop All Vibration Isolator Pads
Mason
Vibration Iso Pad, 4x4x3/4 In, PK2
Mfr # 2LVR6
Zoro # G2887726
product price: $14.69
/pk 2, $7.35/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 720 lb
- Length 4 in
- Width 4 in
- Height 3/4 in
- Pad Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 2LVR6
- Zoro # G2887726
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3/4 in |
Pad Size | 4 in x 4 in |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 720 lb |
Pad Material | Neoprene |
Pad Thickness | 3/4 in |
Pad Style | Waffle |
Description
Vibration Isolation Pad, Max. Steady Load 720 lb, Length 4 in, Width 4 in, Height 3/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 10-1/2" Flex, 11.3 in. L (SRH21210)
- TOOLPRO 9 in. Hook and Loop Backup Pad for 7800 Sander, 5PK (TP03292)
- MILTON INDUSTRIES GAGE 1/4NPT 0-160PSI BM (MI1194)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MASON Pad, Anti Vibration (5XR47)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- MASON Leveling Mount (5C029)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- Mason Vibration Isolator Pads