Shop All Vibration Isolator Pads
Mason
Vibration Iso Pad, 2x2x3/4 In, PK2
Mfr # 2LVR4
Zoro # G1917081
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 180 lb
- Length 2 in
- Width 2 in
- Height 3/4 in
- Pad Style Waffle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # 2LVR4
- Zoro # G1917081
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 2 in |
Width | 2 in |
Height | 3/4 in |
Pad Size | 2 in x 2 in |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 180 lb |
Pad Style | Waffle |
Pad Material | Neoprene |
Pad Thickness | 3/4 in |
Description
Vibration Isolation Pad, Max. Steady Load 180 lb, Length 2 in, Width 2 in, Height 3/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- KO-KEN Socket 7mm Nut Grip 18mm 1/4 Sq. Drive (2450MS-7)
- SG TOOL AID 1/4" Super Duty Riveter with Extended Nose (19830)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- MASON Leveling Mount, 15,000 Lb Cap, 3 In Height (2LVN2)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- MASON Leveling Mount, Dia.: 8" (5C030)
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- MASON Vibration Iso Pad, 3x3x3/4 In, PK2 (2LVR5)
- J.W. WINCO GN452-20-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-15-M6-S-55)
- Mason Vibration Isolator Pads