Shop All Bath Towel Bars and Hooks
Mason
Towel Ring, Aluminum; Zinc, Satin Nickel
Mfr # YB8086SN
Zoro # G8702371
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Mason
- Overall Height 2 in
- Ring Height 6 3/8 in
- Ring Width 6 3/8 in
- Overall Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # YB8086SN
- Zoro # G8702371
- UPC # 034584003515
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 in |
Ring Height | 6 3/8 in |
Ring Width | 6 3/8 in |
Overall Depth | 1/4 in |
Base Size | 2 1/2 in |
Base Width | 2 in |
Base Height | 2 in |
Details
Item | Towel Ring |
Collection | Mason |
Finish | Satin Nickel |
Material | Aluminum, Zinc |
Weight Capacity | 22 lb |
Projection | 3 1/4 in |
Includes | Mounting Hardware |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Resistance Properties | Corrosion Resistant |
Description
Towel Ring, Base Height 2 in, Base Width 2 in, Finish Satin Nickel, Material Aluminum, Zinc, Mounting Type Wall Mount, Ring Height 6 3/8 in, Ring Width 6 3/8 in, Weight Capacity 22 lb, Center to Center Hole Distance Not Applicable, ADA Compliant Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Includes Mounting Hardware, Projection 3 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Complete Toilet Tank Repair Kit (400AKRP10)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Flat Faucet Washers 20PK (68107)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/4" OD Tube, Electro Galvanized Gold (100175)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- MOEN Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Silver Robe Hook (BH3603BN)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- Mason Bath Towel Bars and Hooks