Shop All Bath Towel Bars and Hooks
Mason
Towel Ring, Aluminum; Zinc, Chrome Plated
Mfr # YB8086CH
Zoro # G9207455
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Mason
- Overall Height 2 in
- Ring Height 6 3/8 in
- Ring Width 6 3/8 in
- Overall Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8086CH
- Zoro # G9207455
- UPC # 034584001689
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 in |
Ring Height | 6 3/8 in |
Ring Width | 6 3/8 in |
Overall Depth | 1/4 in |
Base Size | 2 1/2 in |
Base Height | 2 in |
Base Width | 2 in |
Details
Item | Towel Ring |
Collection | Mason |
Finish | Chrome Plated |
Material | Aluminum, Zinc |
Weight Capacity | 22 lb |
Projection | 3 1/4 in |
Includes | Mounting Hardware |
Product Type | Tower Holder and Hardware |
Resistance Properties | Corrosion Resistant |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 in, Base Width 2 in, Finish Chrome Plated, Material Aluminum, Zinc, Mounting Type Wall Mount, Ring Height 6 3/8 in, Ring Width 6 3/8 in, Weight Capacity 22 lb, Center to Center Hole Distance Not Applicable, ADA Compliant Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Includes Mounting Hardware, Projection 3 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2inch 51 mm Door Stop for Bathroom Partition Door, Chrome (41200140)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G037)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- DELTANA Towel Bar, R-Series Bright Chrome 18" (R2002-U26)
- MOEN Brushed Nickel Towel Ring (Y1286BN)
- Mason Bath Towel Bars and Hooks