Shop All Bath Towel Bars and Hooks
Mason
Towel Hook, Zinc, Satin, 2 1/4 in W
Mfr # YB8003SN
Zoro # G8702344
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Capacity 30 lb.
- Length (In.) 3-3/4
- Overall Height 1 7/8 in
- For Use With Towel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8003SN
- Zoro # G8702344
- UPC # 034584003461
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length (In.) | 3-3/4 |
Overall Height | 1 7/8 in |
Overall Depth | 3 3/4 in |
Width (In.) | 2-1/4 |
Height (In.) | 1-13/16 |
Overall Width | 2 1/4 in |
Overall Dimensions - H x W x D | 1 7/8 in x 2 1/4 in x 3 3/4 in |
Base Diameter | 2 1/4 in |
Description
Towel Hook, Base Diameter 2 1/4 in, Finish Satin, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 3 3/4 in, Overall Height 1 7/8 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 16, Weight Capacity 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- ZORO SELECT Nuzzle Assembly, 1/4-20, 10 In L, Brass (109-841)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Construction Single Pack (M 6219)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- KOHLER Composed Double Robe Hook (73146-CP)
- Mason Bath Towel Bars and Hooks