Shop All Bath Towel Bars and Hooks
Mason
Towel Hook, Zinc, Chrome Plated, 2 1/4 in W
Mfr # YB8003CH
Zoro # G4613839
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Capacity 30 lb.
- Length (In.) 3-3/4
- Overall Height 1 7/8 in
- For Use With Towel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8003CH
- Zoro # G4613839
- UPC # 034584001634
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length (In.) | 3-3/4 |
Overall Height | 1 7/8 in |
Overall Depth | 3 3/4 in |
Width (In.) | 2-1/4 |
Height (In.) | 1-13/16 |
Overall Width | 2 1/4 in |
Base Diameter | 2 1/4 in |
Overall Dimensions - H x W x D | 1 7/8 in x 2 1/4 in x 3 3/4 in |
Description
Towel Hook, Base Diameter 2 1/4 in, Finish Chrome Plated, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 3 3/4 in, Overall Height 1 7/8 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 16, Weight Capacity 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- SLOAN El-101 Solenoid Nut Cp (EL101)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- Mason Bath Towel Bars and Hooks