Shop All Bath Towel Bars and Hooks
Mason
Towel Bar, Aluminum, 26 in Overall W
Mfr # YB8094SN
Zoro # G9207290
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Mason
- Bar Length 24 in
- Overall Height 5/8 in
- Overall Length 24 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8094SN
- Zoro # G9207290
- UPC # 034584003454
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 5/8 in |
Overall Length | 24 in |
Overall Depth | 3 1/4 in |
Overall Width | 26 in |
Overall Dimensions - H x W x D | 5/8 in x 26 in x 3 1/4 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Mason |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Zinc |
Projection | 3 1/4 in |
Weight Capacity | 30 lb |
ADA Compliant | No |
Features | Limited Lifetime Warranty |
Product Type | Tower Holder and Hardware |
Resistance Properties | Corrosion Resistant |
Bar Material | Aluminum |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 5/8 in, Overall Width 26 in, Weight Capacity 30 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Limited Lifetime Warranty, Projection 3 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- KOHLER Pinoir Lavatory Basin With 8" Centers (2028-8-0)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- PROPLUS Ceramic Towel Bar Posts, Slip-On Clip PR (44901)
- DELTA Lahara 18 Towel Bar (73818-SS)
- KOHLER Devonshire 24" Double Towel Bar (10553-CP)
- Mason Bath Towel Bars and Hooks