Shop All Bath Towel Bars and Hooks
Mason
Towel Bar, Aluminum, 20 in Overall W
Mfr # YB8098CH
Zoro # G9207464
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Mason
- Bar Length 18 in
- Overall Height 5/8 in
- Overall Length 18 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8098CH
- Zoro # G9207464
- UPC # 034584001665
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 5/8 in |
Overall Length | 18 in |
Overall Depth | 3 1/4 in |
Overall Width | 20 in |
Overall Dimensions - H x W x D | 5/8 in x 20 in x 3 1/4 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Mason |
Finish | Chrome Plated |
Number of Bars | 1 |
Material | Zinc |
Features | Highly Reflective, Limited Lifetime Warranty |
Includes | Mounting Hardware, Template |
ADA Compliant | No |
Weight Capacity | 30 lb |
Projection | 3 1/4 in |
Product Type | Tower Holder and Hardware |
Bar Material | Aluminum |
Resistance Properties | Corrosion Resistant |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Bar Width 18 in, Center to Center Hole Distance Not Applicable, Finish Chrome Plated, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 5/8 in, Overall Width 20 in, Weight Capacity 30 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Highly Reflective, Limited Lifetime Warranty, Includes Mounting Hardware, Template, Projection 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Black 1-1/2X4 (11/2X4B)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28627000)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389002)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Chrome (BA1113C)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- Mason Bath Towel Bars and Hooks