Shop All Toilet Paper Dispensers & Holders
Mason
Toilet Paper Roll Spindle, Plastic, Silver
Mfr # YB8099CH
Zoro # G3979462
original price:
$8.15
14% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Spindle
- Toilet Roll Type Standard Core
- Dispenser Material Plastic
- Color Silver
- Product Series No Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8099CH
- Zoro # G3979462
- UPC # 034584001658
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height (In.) | 5-3/4 |
Width (In.) | 3/4 |
Length (In.) | 1 |
Dispenser Height | 3.38 in |
Dispenser Width | 1.95 in |
Overall Length | 5 3/4 in |
Details
Item | Toilet Paper Spindle |
Dispenser Product Grouping | Toilet Paper Spindle |
Toilet Roll Type | Standard Core |
Dispenser Material | Plastic |
Color | Silver |
Product Series | No Series |
Type | Corrosion Resistant |
Mounting | Wall |
Capacity | 8 oz. |
Finish | Polished Chrome |
For Use With | Toilet Paper |
Material | Plastic |
Dispenser Mounting | Wall |
ADA Compliance | No |
Toilet Paper Type | Standard Core |
For Use With Dispenser | Standard Roll Holder |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Standard Core, Color Silver, ADA Compliance No, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Polished Chrome, Overall Length 5 3/4 in, Product Series No Series, Toilet Paper Roll Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- Mason Toilet Paper Dispensers & Holders