Shop All Vibration Isolator Pads
Mason
Pad, Anti Vibration, PK2
Mfr # 4C976
Zoro # G1615415
product price: $22.75
/pk 2, $11.38/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 450 lb
- Length 3 in
- Width 3 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 4C976
- Zoro # G1615415
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 3 in |
Width | 3 in |
Height | 1 in |
Pad Size | 3 in x 3 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 450 lb |
Includes | Two Neoprene Honeycombed Sheets, Granulated Cork Core |
Pad Style | Cork Core Between Waffle-Profile Pads |
(thickness builder) | 1 in - Cork Core Between Waffle-Profile Pads |
Pad Thickness | 1 in |
Pad Material | Neoprene & Cork |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 450 lb, Length 3 in, Width 3 in, Height 1 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in. #1 ECX 1000 Volt Insulated Screwdriver (48-22-2241)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- MASON Vibration Iso Pad, Waffle, 6x6x3/4 In (2LVR7)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H (2LVN3)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- MASON Vibration Isolation Pad, 200 psi (20UZ22)
- MASON Leveling Mount, 15,000 Lb Cap, 3 In Height (2LVN2)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- Mason Mounts and Vibration Control