Shop All Vibration Isolator Pads
Mason
Pad, Anti Vibration, Pk2
Mfr # 4C973
Zoro # G0409175
product price: $7.25
/pk 2, $3.63/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 720 lb
- Length 4 in
- Width 4 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 4C973
- Zoro # G0409175
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3/8 in |
Pad Size | 4 in x 4 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 720 lb |
Design | Waffle |
Includes | High Frequency Vibration such as Transformer and Motor Hum |
Pad Material | Neoprene |
Pad Thickness | 3/8 in |
Pad Style | Waffle |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 720 lb, Length 4 in, Width 4 in, Height 3/8 in, Design Waffle, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Nut Driver, 8mm x 75mm (KTI-14508)
- KO-KEN Socket 10mm 4 Point 38mm 1/2 Sq. Drive (14400-10WN)
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- MASON Pad, Anti Vibration, PK2 (5C027)
- MASON Pad, Vibration (5XR49)
- MASON Machine Leveling Mount, 6000 Lb Max Cap (2LVN9)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MASON Pad, Anti Vibration (5C025)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- J.W. WINCO GN452.2-25-13-1/4X20-55 Rubber Bumper Stainless, Tapped (452.2-25-13-1/4-55)
- Mason Vibration Isolator Pads