Shop All Vibration Isolator Pads
Mason
Pad, Anti Vibration
Mfr # 5C025
Zoro # G0784777
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 16,200 lb
- Length 18 in
- Width 18 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5C025
- Zoro # G0784777
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 18 in |
Width | 18 in |
Height | 1 in |
Pad Size | 18 in x 18 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 16,200 lb |
Includes | Two Neoprene Honeycombed Sheets, Granulated Cork Core |
Pad Style | Cork Core Between Waffle-Profile Pads |
(thickness builder) | 1 in - Cork Core Between Waffle-Profile Pads |
Pad Material | Neoprene & Cork |
Pad Thickness | 1 in |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 16,200 lb, Length 18 in, Width 18 in, Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- ASTRO PNEUMATIC NANO RATCHET 3/8" DR HEAD IN 1/4" LONG (AO93812)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- MASON Pad, Anti Vibration (4C974)
- MASON Leveling Mount, Dia.: 8" (5C030)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- MASON Machine Leveling Mount, 6000 Lb Max Cap (2LVN9)
- ANDRE RUBBER EVA PADS LOAD RANGE 15-50PSI, 4PK (REMP-020201)
- Mason Vibration Isolator Pads