Shop All Washroom Accessories
Mason
Mounting Post, Zinc, 2 in H, PR
Mfr # YB8000SN
Zoro # G9140109
product price: $6.89
/pr
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 lb
- Length (In.) 4 3/16 in
- Dispenser Material Metal
- Color Brown
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # YB8000SN
- Zoro # G9140109
- UPC # 034584003478
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Length (In.) | 4 3/16 in |
Overall Height | 2 in |
Overall Depth | 3 1/4 in |
Width (In.) | 3 1/2 in |
Height (In.) | 2 in |
Overall Width | 2 in |
Dispenser Height | 2 in |
Details
Item | Mounting Post |
Capacity | 30 lb |
Dispenser Material | Metal |
Color | Brown |
For Use With | Toilet Paper |
Mounting | Wall |
Finish | Satin Nickel |
Material | Zinc |
Dispenser Capacity | 30 lb |
Features | Limited Lifetime Warranty |
Dispenser Mounting | Wall |
Type | Corrosion Resistant |
Accessory Type | Mounting Post |
Projection | 3 1/4 in |
Weight Capacity | 30 lb |
Resistance Properties | Corrosion Resistant |
Product Type | Tower Holder and Hardware |
Description
Mounting Post, Product Type Towel Bar Mounting Posts, Finish Satin Nickel, Material Zinc, Mounting Type Wall Mount, Overall Depth 3 1/4 in, Overall Width 2 in, Overall Height 2 in, Weight Capacity 30 lb, Color Brown, Features Limited Lifetime Warranty, Projection 3 1/4 in, Resistance Properties Corrosion Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- WORLDWIDE SOURCING Faucet Hole Cover (24466)
- MASON Mounting Post, Zinc, 2 in H (YB8000CH)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB10)
- DANCO Beaded Chain, Stainless Steel, For Universal Sinks (80039)
- ECOFLOW EcoFlow DELTA Power Station, 1260wh, Black (EFDELTA1300-AM)
- RUBBERMAID COMMERCIAL Toilet Brush Holder (FG631100WHT)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- Mason Washroom Accessories