Shop All Wheelchair Accessories
Mason Medical
Mason Medical 8040-1 Gel-U-Seat Lite General Use 2" Gel Cushion with Stretch Cover 16" x 16"
Mfr # 8040-1
Zoro # G904125837
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason Medical
- MFR # 8040-1
- Zoro # G904125837
- UPC # 822383515816
- Country of Origin China
- Category Wheelchair Accessories
Description
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
Product Specifications
- Cover Material: Fluid-Resistant Stretch Nylon
- Product Dimensions: 16.00"(L) x 16.00"(W) x 2.00"(H)
- Product Weight Capacity: 275 lbs
Model # 8040-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- DIAL 1200 ml Liquid Hand Soap Pump Bottle, PK 3 (16670)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- FIRST VOICE Cohesive Bandage, Blue, 1" x 5 yd., PK6 (TS-3187-6DB)
- PROHEAL Gel Infused Foam Wheelchair Cushion -18" x 16" (PH-74002-GEL-18X16X3)
- ALCO Fork Stem Bearing (256)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- NEW SOLUTIONS New Solutions FR211LHD Left; E&J Footrest Heavy Duty Wheelchair; 12 x 9 x 4 in. (FR211LHD)
- SKIL-CARE Skil-Care 703264 Footrest Extender; with 3 in. Leg Separator (703264)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- Mason Medical Wheelchair Accessories