Mason Medical

Mason Medical 6500-de-2-fb Multi-Ply Dynamic Elite Pressure Redistribution Foam Mattress 80 Inch


product price: $442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ultra-soft Multi-Ply Mattresses from Drive and Mason Medical are excellent options for simple pressure redistribution. The mattresses are composed of multiple layers of comfortable high density foam and are separated into zones that provide customized support for different parts of the patient's body. The Multi-Ply Dynamic Elite features gel-infused foam to channel heat away from the body much faster than standard foam. The heel area features our patented Lura-Quilt foam which allows air to continuously pass through. reducing heat buildup and a 25 degree slope.Features and BenefitsGel-infused foam channels heat away from the body significantly faster than standard foam. keeping skin dry to minimize macerationSuperior pressure redistribution achieved by providing more support and less cradling at higher levels of compression. distributing pressure over a much larger surface area and eliminating static fatigueProtects vulnerable heel area with the patented Lura-Quilt(TM) foam and a 25-degree heel slope redistributing pressure to the entire leg and away from the heel15 year non-prorated warrantyProduct SpecificationsCover Material: Fluid-Resistant Nylon Top. Waterproof Vinyl BottomDedicated Heel Section: YesFire Rating: CFR 16 Part 1633 Federal Fire CodeLayers of Foam: 4Product Dimensions: 80.00"(L) x 36.00"(W) x 6.00"(H)Product Weight Capacity: 400 lbsWarranty: 15 Year Limited on Foam; 1 Year Limited on CoverModel # 6500-de-2-fb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.