Shop All Vibration Isolator Pads
Mason
Machine Leveling Mount, 250 Lb Max Cap
Mfr # 2LVN5
Zoro # G2942362
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 250 lb.
- Height 3.13 in
- Load Capacity 250 lb
- Finish Zinc-Plated
- Dia. 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 2LVN5
- Zoro # G2942362
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Height | 3.13 in |
Dia. | 2-3/8" |
Thread Size | 3/8 in |
Base Dia. | 2.38 in |
Bolt Length | 3 in |
Details
Item | Machine Leveling Mount |
Max. Steady Load | 250 lb. |
Load Capacity | 250 lb |
Finish | Zinc-Plated |
Leveling Bolt | 3/8" |
Leveling Mount Type | Anti-Vibration |
Base | Neoprene |
Construction | Steel |
System of Measurement | Inch |
Base Material | Neoprene |
Description
Machine Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2.38 in, Height 3.13 in, Load Capacity 250 lb, Thread Size 3/8 in, Construction Steel, Bolt Length 3 in, Finish Zinc-Plated, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- MASON Vibration Iso Pad, Waffle, 6x6x3/4 In (2LVR7)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- MASON Vibration Iso Pad, 2x2x3/4 In, PK2 (2LVR4)
- MASON Pad, Anti Vibration (4C975)
- MASON Vibration Isolation Pad, 2400lb, PK2 (20UZ19)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- Mason Mounts and Vibration Control