Shop All Vibration Isolator Pads
Mason
Leveling Mount
Mfr # 5C029
Zoro # G2912375
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 4000 lb.
- Height 6.75 in
- Leveling Mount Type Anti-Vibration
- Base Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # 5C029
- Zoro # G2912375
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Height | 6.75 in |
Dia. | 6-1/4" |
Bolt Length | 5 in |
Base Dia. | 6.25 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 4000 lb. |
Leveling Mount Type | Anti-Vibration |
Base | Neoprene |
Leveling Bolt | 3/4-10" |
Load Capacity | 4000 lb |
Base Material | Neoprene |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 6 1/4 in, Height 6.75 in, Load Capacity 4000 lb, Bolt Length 5 in, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr SAE 5/8" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008650)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Vibration Isolation Pad, 10x10x1 1/4 In (2LVP5)
- MASON Machine Leveling Mount, 6000 Lb Max Cap (2LVN9)
- MASON Pad, Anti Vibration (4C972)
- MASON Vibration Isolation Pad, 280 psi (20UZ23)
- J.W. WINCO GN451-50-50-M10-EE-55 Rubber Bumper Stainless, Internal Threads (451-50-50-M10-EE-55)
- Mason Vibration Isolator Pads