Shop All Vibration Isolator Pads
Mason
Leveling Mount, 20,000 Lb Cap, 3 1/4 In H
Mfr # 2LVN3
Zoro # G2332285
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 20,000 lb
- Length 6 5/8 in
- Width 3 1/2 in
- Height 3 1/4 in
- Leveling Bolt 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 2LVN3
- Zoro # G2332285
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 6 5/8 in |
Width | 3 1/2 in |
Height | 3 1/4 in |
Pad Size | 6 5/8 in x 3 1/2 in |
Details
Item | Leveling Mount |
Max. Steady Load | 20,000 lb |
Leveling Bolt | 3/8 in |
Includes | 1/2" Oil Resistant Pad On Base, 7 Deg Of Transverse Compenstation For Uneven Floors, 1" Dia Hole For Bolting |
Pad Material | Steel |
Description
Leveling Mount, Max. Steady Load 20,000 lb, Length 6 5/8 in, Width 3 1/2 in, Height 3 1/4 in, Leveling Bolt 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 13 Piece 1/4" Drive Stubby Star Socket Driver Set (24293)
- DASCO PRO Guarded Electrician Chisel, 2-3/4" Tip x 8" L (G470)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- OCHSENKOPF Slashing Hook, 1 Hand Use, Hickory Handle (OX 70 H-0905)
- MASON Leveling Mount, 15,000 Lb Cap, 3 In Height (2LVN2)
- MASON Vibration Iso Pad, 4x4x1 In, w/Hole (2LVP7)
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- MASON Vibration Isolation Pad, 6x6x1 1/4 In (2LVP3)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- MASON Vibration Iso Pad, 8x8x3/4 In, w/Hole (MBSW8X8)
- Mason Vibration Isolator Pads