Shop All Vibration Isolator Pads
Mason
Leveling Mount, 15,000 Lb Cap, 3 In Height
Mfr # 2LVN2
Zoro # G3234804
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 15,000 lb
- Length 6 in
- Width 3 1/2 in
- Height 3 in
- Leveling Bolt 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mason
- MFR # 2LVN2
- Zoro # G3234804
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 6 in |
Width | 3 1/2 in |
Height | 3 in |
Pad Size | 6 in x 3 1/2 in |
Details
Item | Leveling Mount |
Max. Steady Load | 15,000 lb |
Leveling Bolt | 1/4 in |
Pad Material | Steel |
Includes | 1/2" Oil Resistant Pad On Base, 7 Deg Of Transverse Compenstation For Uneven Floors, 1" Dia Hole For Bolting |
Description
Leveling Mount, Max. Steady Load 15,000 lb, Length 6 in, Width 3 1/2 in, Height 3 in, Leveling Bolt 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- MASON Pad, Anti Vibration (4C972)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Leveling Mount (5C029)
- MASON Vibration Isolation Pad, 4x4x1 1/4 In (2LVP1)
- MASON Machine Leveling Mount, 6000 Lb Max Cap (2LVN9)
- KIPP Swivel Pads, Inch (K0304.A5)
- Mason Vibration Isolator Pads