Shop All Stainless Steel Pipe Fittings
Mason Industries
Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 18
Mfr # MN 1.25x18
Zoro # G805662806
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason Industries
- MFR # MN 1.25x18
- Zoro # G805662806
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Description
metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type mn has carbon steel male threaded ends.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 2 in Pipe Size (829-420FB)
- LEGEND VALVE 1-1/4" X 8" 304 SS NIPPLE (304-132)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1/2 x 6-1/2 (MN .5x6.5)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 12 (MN .75x12)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 4 x 24 (MN 4x24)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 10-1/2 (MN 2x10.5)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 12 (MN 1.5x12)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- Mason Industries Fittings