Shop All Leveling Mounts
Mason Industries
Neoprene Machinery Leveling Mount - 6-1/4"L x 6-1/4"W x 1-3/5"H
Mfr # ML-6
Zoro # G005988218
product price: $193.99
/ea
Free Shipping & Returns
$193.99
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
- Brand Mason Industries
- MFR # ML-6
- Zoro # G005988218
- Country of Origin Thailand
- Category Leveling Mounts
Description
This classic style of machinery leveling mount is the most widely accepted and has been in use for over 50 years. The simplicity of up to 5/8" leveling with a single bolt per location while providing shock and vibration isolation solves many problems. Friction is developed by the neoprene element, eliminating the need for bolting to the floor. The mounting is locked to the machine leg so it can travel to a new location with the machine. When production lines must be rearranged, this reduces downtime. Typical applications are punch presses, brakes, shears, lathes, milling machines, injection molding machines, etc. Max load 1000-4000 lbs. 6-1/4"l x 6-1/4"w x 1-3/5"h overall dimensions.
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
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- PRIME-LINE 1/4 in., Clear Acrylic Mirror Clip with Screw and Anchor 6 Pack (U 9003)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1005ETPCSCS)
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H (BBNR10X10)
- MASON INDUSTRIES Neoprene Machinery Leveling Mount - 2-3/8inL x 2-3/8inW x 3/4inH (MLS-250)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- S & W Leveling Mount, Swivel Stud, M10, 3 in Base (BMNYLA34-EL)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- J.W. WINCO JW Winco GN638-18-M8-35-ST Leveling Feet (638-18-M8-35-ST)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- Mason Industries Leveling Feet & Pads