Shop All Leveling Mounts
Mason Industries
Neoprene Machinery Leveling Mount - 3-1/2"L x 3-1/2"W x 1-1/8"H
Mfr # ML-3
Zoro # G605988540
product price: $70.55
/ea
$70.55
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
- Brand Mason Industries
- MFR # ML-3
- Zoro # G605988540
- Country of Origin Thailand
- Category Leveling Mounts
Description
This classic style of machinery leveling mount is the most widely accepted and has been in use for over 50 years. The simplicity of up to 5/8" leveling with a single bolt per location while providing shock and vibration isolation solves many problems. Friction is developed by the neoprene element, eliminating the need for bolting to the floor. The mounting is locked to the machine leg so it can travel to a new location with the machine. When production lines must be rearranged, this reduces downtime. Typical applications are punch presses, brakes, shears, lathes, milling machines, injection molding machines, etc. Max load 100-500 lbs. 3-1/2"l x 3-1/2"w x 1-1/8"h overall dimensions.
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
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 3 x 2-7/8 x 12 Inch Long (D312)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- MASON INDUSTRIES Neoprene Machinery Leveling Mount - 6-1/4"L x 6-1/4"W x 1-3/5"H (ML-6)
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H (BBNR10X10)
- MASON INDUSTRIES Neoprene Machinery Leveling Mount - 2-3/8inL x 2-3/8inW x 3/4inH (MLS-250)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- J.W. WINCO JW Winco WN9100.1 6TW11 Leveling Feet (6TW11)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- Mason Industries Leveling Mounts