Shop All Vibration Isolator Pads
Mason Industries
LDS Rubber Vibration Isolation Hanger - 3-1/4"L x 4-1/4"W x 4-1/2"H Red
Mfr # HD-B-Red
Zoro # G605778103
$62.49
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
- Brand Mason Industries
- MFR # HD-B-Red
- Zoro # G605778103
- Country of Origin Thailand
- Category Vibration Isolator Pads
Description
An excellent general purpose double deflection lds rubber hanger for ceiling suspended mechanical equipment and piping. Lds (low dynamic stiffness) rubber is a special natural rubber compound known for its excellent aging characteristics. This hanger is most effective for reducing noise transmission and vibration from equipment running above 1000 rpm. When the location is critical or greater vibration reduction is important, refer to spring vibration isolation hangers. Max load 115-235 lbs. 3-1/4"l x 4-1/4"w x 4-1/2"h overall dimensions.
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
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- APACHE Single End Spanner Wrench, 3" (43107003)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- MASON INDUSTRIES Easy Cut Waffle Pad - Neoprene Rubber 18" X 18" X 3/4" (18X18SWN)
- MASON INDUSTRIES Neoprene And Cork Pad 6" X 6" X 1" (NK6X6)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green (HD-A-Green)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 3-1/4"L x 4-1/5"W x 4-1/2"H White (HD-B-White)
- MASON INDUSTRIES Mason Industries WMSW6X6 Super W Pad - Neoprene And Steel Pad With Friction Pad 6" X 6" X 1 1/4" (WMSW6X6)
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- J.W. WINCO GN451.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-25-25-5/16-55)
- Mason Industries Vibration Isolator Pads