Shop All Vibration Isolator Pads
Mason Industries
LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Red
Mfr # HD-A-Red
Zoro # G605777748
product price: $35.19
/ea
$35.19
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
- Brand Mason Industries
- MFR # HD-A-Red
- Zoro # G605777748
- Country of Origin Thailand
- Category Vibration Isolator Pads
Description
An excellent general purpose double deflection lds rubber hanger for ceiling suspended mechanical equipment and piping. Lds (low dynamic stiffness) rubber is a special natural rubber compound known for its excellent aging characteristics. This hanger is most effective for reducing noise transmission and vibration from equipment running above 1000 rpm. When the location is critical or greater vibration reduction is important, refer to spring vibration isolation hangers. Max load 60-125 lbs. 2"l x 2-1/4"w x 2-3/4"h overall dimensions.
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
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- MITUTOYO Mpk-5, Sv-402, Paper 5 Pcs. (270732)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413452)
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/4" (R18X18SW)
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/8" (R18X18MSW)
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- MASON INDUSTRIES Neoprene And Cork Pad 6" X 6" X 1" (NK6X6)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green (HD-A-Green)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Black (HD-A-Black)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- Mason Industries Vibration Isolator Pads